Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA6P14C UG 39 2057991-1

IMP100S R RA6P14C UG 39 (Discontinued)

  • Mfr # 2057991-1
  • Zoro # G901064368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057991-1
Zoro #
G901064368
UPC #
-
Country of Origin
United States

Dimensions

Width
1.469 in
Height
1 in
Length
26.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
For Use With
Printed Circuit Board
Color
Black
Contact Finish
Gold Plated
Number of Contacts
252
Connection Material
Copper Alloy
Connector Type
Receptacle
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
18
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.