Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA6P16C UG 39 2007747-1

IMP100S R RA6P16C UG 39 (Discontinued)

  • Mfr # 2007747-1
  • Zoro # G901068908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007747-1
Zoro #
G901068908
UPC #
-
Country of Origin
China

Dimensions

Width
1.469 in
Height
27.1 mm
Length
30.4 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Number of Contacts
288
Hole Center to Center
1.9 mm
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Type
Socket
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Number of Rows
18
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.