Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP85SHV4P6CUGDEW465.5

  • Mfr # 2214687-6

  • Zoro # G201068370


product price: $41.99
/ea
Sold in multiples of 3 for $125.97

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.819 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214687-6
Zoro #
G201068370
UPC #
-
Country of Origin
United States

Dimensions

Width
0.819 in
Height
11.95 mm
Length
14.1 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Color
Gray
Current Rating
0.75 A
Connection Material
Copper-Nickel-Silicon
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Connector Type
Header
Number of Contacts
72
Hole Center to Center
1.9 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.