
INDUSTRIAL MINI I/O H-HDR ASSY DIP 1
Mfr # 2040537-1
Zoro # G400939341
product price: $5.99
/eaSold in multiples of 14 for $83.86
Key Features
Color
Black
Application
Power, Signal
Height
7.7 mm
Terminal Type
Through Hole
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2040537-1
Zoro #
G400939341
UPC #
-
Country of Origin
China
Dimensions
Height
7.7 mm
Contact Plating Thickness
20 µin
Details
Item
Connector Assembly
Color
Black
Application
Power, Signal
Terminal Type
Through Hole
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Number of Ports
1
Connector Type
Jack
Material
Thermoplastic
Finish
Tin Over Nickel
Max. Temp.
85°C
Number of Contacts
8
Current Rating
1.5 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.