
INDUSTRIAL MINI I/O HDR TYPE II W EMBOSS (Discontinued)
- Mfr # 2294417-4
- Zoro # G200939664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2294417-4
Zoro #
G200939664
UPC #
-
Country of Origin
China
Details
Color
White
Item
Connector Assembly
Application
Power, Signal
Finish
Tin Over Nickel
Connector Type
Jack
Max. Temp.
85°C
Number of Ports
1
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
1.5 A
Number of Contacts
8
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.