
INDUSTRIAL USB REC ASSY R/A 2ROW
Mfr # 1903815-1
Zoro # G501025769
product price: $2.45
/eaSold in multiples of 33 for $80.85
Key Features
Type
Receptacle
Color
Black
Number of Ports
2
Terminal Type
Solder
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1903815-1
Zoro #
G501025769
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Receptacle
Color
Black
Number of Ports
2
Terminal Type
Solder
Material
Thermoplastic
Connector Type
Receptacle
Finish
Bright Tin Over Nickel
Contact Finish
Gold over Nickel
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.