INLINE CONNECTOR

  • Mfr # 1355734-1

  • Zoro # G101052608


product price:  $0.94
/ea
Sold in multiples of 200 for $188.00

Key Features

Color
Black
Maximum Operating Temperature
85 Degrees C
Length
0.358 in
Application
Signal
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1355734-1
Zoro #
G101052608
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.358 in
Width
1.19 in
Height
11.5 mm

Details

Color
Black
Maximum Operating Temperature
85 Degrees C
Application
Signal
Material
Glass-Filled PBT
Max. Temp.
85°C
Contact Type
Socket
Number of Contacts
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.