Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INPUT AC MODULE  15V DC LOGIC-120VAC IP 1393028-1

INPUT AC MODULE 15V DC LOGIC-120VAC IP (Discontinued)

  • Mfr # 1393028-1
  • Zoro # G401037183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393028-1
Zoro #
G401037183
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.697 x 0.598 x 1.248 in

Details

Electrical Connection - Power Relay
Printed Circuit Terminals
Item - Relay
Solid State Power Relay
Coil Volts
120V DC
Contact Form - Relay
1 Form A SPST-NO
Features
Optical Coupling
Operating Temp. Range
-30 to 80°C
Dielectric Voltage
4000 Vrms Coil and Contact
Mounting Type
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.