INPUT AC MODULE 5V DC LOGIC-120VAC IP

  • Mfr # 1393028-4

  • Zoro # G801037165


product price:  $32.95
/ea
Sold in multiples of 7 for $230.65

Key Features

Electrical Connection
Printed Circuit Terminals
Mounting Style
Printed Circuit Board
Dimensions
1.697 x 0.598 x 1.248 in
Features
Optical Coupling
Contact Form - Relay
1 Form A SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393028-4
Zoro #
G801037165
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.697 x 0.598 x 1.248 in

Details

Item
Solid State Relay
Electrical Connection
Printed Circuit Terminals
Mounting Style
Printed Circuit Board
Features
Optical Coupling
Contact Form - Relay
1 Form A SPST-NO
Coil Volts
120V AC/DC
Operating Temp. Range
-30 to 80°C
Contact Rating
0.05 A
Dielectric Voltage
4000 Vrms Coil and Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.