Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSER ASY PIN E 30-P KEY A

  • Mfr # 1738166-1

  • Zoro # G801067001


product price: $342.99
/ea
Free Shipping & Returns

Key Features

For Use With
GPRB
Min. Single Wire Size
30 AWG
Material
Thermoplastic
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738166-1
Zoro #
G801067001
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG

Details

Item
Insert
For Use With
GPRB
Material
Thermoplastic
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
30
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.