Insert Asy Pin Arr 3Q3 Key A

  • Mfr # 1877694-1

  • Zoro # G201052492


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Minimum Wire Size
8 AWG
Insulation Material
Thermoplastic
Material
Thermoplastic
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1877694-1
Zoro #
G201052492
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
3 AWG
Minimum Wire Size
8 AWG

Details

Item
Wire Connector
Insulation Material
Thermoplastic
Material
Thermoplastic
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
3
For Use With
GPRB
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.