
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-180930-0
Zoro #
G201049119
UPC #
-
Country of Origin
Italy
Dimensions
Length
.885 in
Details
For Use With
FASTON Terminals
Number of Positions
1
Mating Alignment
Without
Terminal & Splice Style
Receptacle
Mating Retention
Without
Housing Material
Polyethylene
Terminal Orientation
Straight
Mating Alignment Type
None
Housing Color
Natural
Operating Temperature Range
-25 to 105 °C
Product Type
Insulation Boot
Terminates To
Wire/Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.