Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X1 PNL GRD SHLD LED (Y/G)

  • Mfr # 6116173-4

  • Zoro # G001034803


product price: $4.59
/ea
Sold in multiples of 21 for $96.39

Key Features

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Panel
PCB Thickness (Recommended)
.062 in
Termination Method to Printed Circuit Board
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116173-4
Zoro #
G001034803
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.525 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.12 in

Details

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Panel
Termination Method to Printed Circuit Board
Through Hole - Solder
Grounding Options
PCB and Panel Ground
Connector Product Type
Connector Assembly
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Contact Underplating Material
Nickel
LED Color (Bottom Right)
Green
Keyed
No
Performance Category
Cat 5
Panel Mount Feature
With
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Entry Location
Side
Port Matrix Configuration
1 x 1
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Insulator Material
Polyester
Latch Orientation
Inverted - Latch Up
Contact Current Rating (Max)
1.5 A
LED Color (Bottom Left)
Yellow
Housing Material
High Temperature Thermoplastic
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Status Indicator
LED
Shield Plating Material
Tin
Number of Contacts Loaded
8
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
2
Cutoff
With
Circuit Application
Signal
Centerline (Pitch)
.04 in
Panel Ground Location
Top, Top and Side
PCB Mount Orientation
Right Angle
Profile
Standard
PCB Ground Tab Location
-3.43 mm, .135 in
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.