Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X1 SHIELDED  LED (G/-) 1116075-2

INV MJ 1X1 SHIELDED LED (G/-) (Discontinued)

  • Mfr # 1116075-2
  • Zoro # G701033694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116075-2
Zoro #
G701033694
UPC #
-
Country of Origin
China

Dimensions

Height
13.97 mm [ .55 in ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Contact Mating Area Plating Thickness (µm)
1.27
PCB Tail Length
2.29 mm [ .091 in ]

Details

Color
Black
Shielded
Yes
Number of Positions
8
Keyed
No
Preloaded
Yes
Port Configuration
Single
Profile
Standard
Inverted Jack Face
Yes
Contact Base Material
Phosphor Bronze
Termination Method to PC Board
Solder
Housing Material
High Temperature Thermoplastic
Shield Plating Material
Tin-Lead
Number of Contacts Loaded
8
Jack Configuration
1 x 1
Product Type
Connector
Grounding Options
PCB Ground
Contact Mating Area Plating Material
Gold
Connector Style
Jack
Performance Category
Cat 5
Shield Material
Copper Alloy
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Jack Type
RJ45
Number of PCB Ground Tabs
2
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Flanged
No
PCB Mounting Orientation
Side Entry (Right Angle)
LED
With
PCB Mounting Style
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.