Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X1 SHIELDED LED (Y/G) 6116075-4

INV MJ 1X1 SHIELDED LED (Y/G) (Discontinued)

  • Mfr # 6116075-4
  • Zoro # G701034509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116075-4
Zoro #
G701034509
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.525 in
PCB Tail Length
.091 in

Details

Number of Positions
8
Housing Material
High Temperature Thermoplastic
Housing Color
Black
Shielded
Yes
Grounding Options
PCB Ground
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Gold
Performance Category
Cat 5
Status Indicator
LED
Number of PCB Ground Tabs
2
Modular Jack & Plug Interface Type
RJ45
Centerline (Pitch)
.04 in
Contact Current Rating (Max)
1.5 A
LED Color (Bottom Left)
Green
Port Matrix Configuration
1 x 1
Connector Style
Jack
Shield Plating Material
Tin
Contact Underplating Material
Nickel
Entry Location
Side
PCB Mount Orientation
Right Angle
Shield Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Circuit Application
Signal
Port Configuration
Single Port
Panel Mount Feature
With
Connector Contact Density
Standard
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector & Contact Terminates To
Printed Circuit Board
Latch Orientation
Inverted - Latch Up
Connector Product Type
Connector Assembly
LED Color (Bottom Right)
Yellow
PCB Ground Tab Location
.135 in, -3.43 mm
Connectors & Connector Components Type
Connector
Profile
Standard
Number of Contacts Loaded
8
Keyed
No
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.