Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X2 PNL GRD LED (G/G).120ST 2-6116353-4

INV MJ 1X2 PNL GRD LED (G/G).120ST (Discontinued)

  • Mfr # 2-6116353-4
  • Zoro # G901033876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6116353-4
Zoro #
G901033876
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.55 in
PCB Tail Length
.12 in

Details

Number of Positions
8
Shielded
Yes
Multiple Port Configuration
Ganged
Number of PCB Ground Tabs
4
Connector Mounting Type
Panel
Entry Location
Side
UL Flammability Rating
UL 94V-0
Grounding Options
PCB and Panel Ground
Number of Panel Ground Tabs
8
Centerline (Pitch)
.04 in
Housing Material
High Temperature Nylon
Shield Plating Material
Tin over Copper
PCB Ground Tab Location
-3.43 mm, .135 in
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Contact Termination Area Plating Material
Tin
Housing Color
Black
Modular Jack & Plug Interface Type
RJ45
Connector Style
Jack
Panel Mount Feature
Without
Connector Contact Density
Standard
Connector Product Type
Connector Assembly
PCB Mount Orientation
Right Angle
Keyed
No
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-40 to 185°F
Contact Current Rating (Max)
1.5 A, .2 A
Contact Underplating Material
Nickel
Performance Category
Cat 5
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Zinc Alloy
LED Color (Top Left)
Green
Port Configuration
Multiple Ports
Status Indicator
LED
Profile
Standard
Number of Contacts Loaded
8
Latch Orientation
Inverted - Latch Up
Port Matrix Configuration
1 x 2
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Top Right)
Green
Connectors & Connector Components Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.