Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X3 PNL GRND  LED (G/Y) 1116132-1

INV MJ 1X3 PNL GRND LED (G/Y) (Discontinued)

  • Mfr # 1116132-1
  • Zoro # G801033600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116132-1
Zoro #
G801033600
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness (µm)
1.27
PCB Tail Length
2.54 mm [ .1 in ]
Height (in)
0.55

Details

Color
Black
Number of Positions
8
Shielded
Yes
Preloaded
Yes
Port Configuration
Multiple
Number of Panel Ground Tabs
10
Inverted Jack Face
Yes
Grounding Options
Panel Ground and PCB Ground
Number of PCB Ground Tabs
5
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Termination Method to PC Board
Solder
Contact Base Material
Phosphor Bronze
Jack Type
RJ45
Shield Plating Material
Tin-Lead over Copper
Keyed
No
Product Type
Connector
Connector Style
Jack
Profile
Standard
PCB Mounting Style
Through Hole
UL Flammability Rating
UL 94V-0
PCB Mounting Orientation
Side Entry (Right Angle)
Jack Configuration
1 x 3
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Performance Category
Cat 5
LED
With
Number of Contacts Loaded
8
Shield Material
Copper Zinc Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.