Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X4 LED (O-G/O-G) 406536-7

INV MJ 1X4 LED (O-G/O-G) (Discontinued)

  • Mfr # 406536-7
  • Zoro # G101034291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406536-7
Zoro #
G101034291
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness (µin)
15
PCB Tail Length
2.54 mm [ .1 in ]

Details

Color
Black
Shielded
No
Number of Positions
8
Connector Type
Connector Assembly
LED Color (Top Left)
Yellow
Port Configuration
Multiple
Contact Base Material
Phosphor Bronze
Housing Material
High Temperature Thermoplastic
Performance Category
Cat 5
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Number of Contacts Loaded
8
LED Color (Top Right)
Green
Profile
Standard
Grounding Options
Without
Connector Style
Jack
LED
With
PCB Mounting Orientation
Side Entry (Right Angle)
Inverted Jack Face
Yes
Jack Configuration
1 x 4
Contact Mating Area Plating Material
Gold
Jack Type
RJ45
Product Type
Connector
Housing Color
Black
Preloaded
Yes
Termination Method to PC Board
Solder
UL Flammability Rating
UL 94V-0
PCB Mounting Style
Through Hole
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.