
INV MJ ASSY 1X2
Mfr # 5406526-1
Zoro # G301034640
product price: $2.39
/eaSold in multiples of 29 for $69.31
Key Features
Shielded
No
Number of Positions
8
Port Configuration
Multiple Ports
PCB Mount Orientation
Right Angle
Latch Orientation
Inverted - Latch Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406526-1
Zoro #
G301034640
UPC #
-
Country of Origin
China
Dimensions
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in
Connector Height
.505 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.