This item is Discontinued.

Te Connectivity INV MJ ASSY 1X8 PNL GRD 5406967-4

INV MJ ASSY 1X8 PNL GRD (Discontinued)

  • Mfr # 5406967-4
  • Zoro # G701034837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406967-4
Zoro #
G701034837
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.55 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in

Details

Number of Positions
8
Shielded
Yes
Shield Material
Copper Zinc Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Port Matrix Configuration
1 x 8
Connector Product Type
Connector Assembly
Number of PCB Ground Tabs
4
Connector Style
Jack
Circuit Application
Signal
UL Flammability Rating
UL 94V-0
Grounding Options
PCB and Panel Ground
Housing Material
High Temperature Thermoplastic
Modular Jack & Plug Interface Type
RJ45
Performance Category
Cat 5
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-40 to 185°F
Shield Panel Ground Type
Shield has bottom panel grounds.
Number of Contacts Loaded
8
LED Color (Top Left)
Green
Connector Mounting Type
Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of Panel Ground Tabs
20
Port Configuration
Multiple Ports
Profile
Standard
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.04 in
Status Indicator
LED
Latch Orientation
Inverted - Latch Up
Keyed
No
Connectors & Connector Components Type
Connector
Shield Plating Material
Tin over Copper
Contact Underplating Material
Nickel
PCB Ground Tab Location
-3.43 mm, .135 in
LED Color (Top Right)
Yellow
PCB Mount Orientation
Right Angle
Multiple Port Configuration
Ganged
Entry Location
Side
Panel Mount Feature
Without
Contact Current Rating (Max)
1.5 A
Housing Color
Black
Contact Base Material
Phosphor Bronze

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.