Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ ASSY 1X8 PNL GRD 5406967-8

INV MJ ASSY 1X8 PNL GRD (Discontinued)

  • Mfr # 5406967-8
  • Zoro # G901034712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406967-8
Zoro #
G901034712
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Height
.55 in
PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
50µin

Details

Shielded
Yes
Number of Positions
8
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Keyed
No
Shield Material
Copper Zinc Alloy
UL Flammability Rating
UL 94V-0
Connectors & Connector Components Type
Connector
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Tin over Copper
Housing Color
Black
LED Color (Top Left)
Green
Connector Contact Density
Standard
Number of Panel Ground Tabs
20
Contact Mating Area Plating Material
Gold
Housing Material
High Temperature Thermoplastic
Status Indicator
LED
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
4
Connector & Contact Terminates To
Printed Circuit Board
Multiple Port Configuration
Ganged
PCB Ground Tab Location
.135 in, -3.43 mm
Latch Orientation
Inverted - Latch Up
Panel Mount Feature
Without
Shield Panel Ground Type
Shield has bottom panel grounds.
Profile
Standard
Connector Product Type
Connector Assembly
Connector Style
Jack
PCB Contact Termination Area Plating Material
Tin
Performance Category
Cat 5
Termination Method to Printed Circuit Board
Through Hole - Solder
Entry Location
Side
Connector Mounting Type
Panel
Contact Current Rating (Max)
1.5 A
PCB Mount Orientation
Right Angle
LED Color (Top Right)
Yellow
Grounding Options
PCB and Panel Ground
Port Matrix Configuration
1 x 8
Port Configuration
Multiple Ports
Modular Jack & Plug Interface Type
RJ45
Number of Contacts Loaded
8
Contact Underplating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.