Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ ASSY  1X8  PNL GRND 406967-3

INV MJ ASSY 1X8 PNL GRND (Discontinued)

  • Mfr # 406967-3
  • Zoro # G001034537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406967-3
Zoro #
G001034537
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness (µm)
1.27
PCB Tail Length
2.54 mm [ .1 in ]
Height (mm)
13.35

Details

Color
Black
Connector Type
Connector Assembly
Number of Positions
8
Shielded
Yes
Shield Information
Shield has bottom panel grounds.
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Preloaded
Yes
Contact Base Material
Phosphor Bronze
Number of Panel Ground Tabs
20
Termination Method to PC Board
Solder
Housing Material
High Temperature Thermoplastic
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Shield Material
Copper Zinc Alloy
Product Type
Connector
Jack Configuration
1 x 8
Inverted Jack Face
Yes
Port Configuration
Multiple
Profile
Standard
Jack Type
RJ45
PCB Mounting Style
Through Hole
UL Flammability Rating
UL 94V-0
Connector Style
Jack
Housing Color
Black
Number of Contacts Loaded
8
Keyed
No
Shield Plating Material
Tin-Lead over Copper
Number of PCB Ground Tabs
4
Grounding Options
Panel Ground and PCB Ground
PCB Mounting Orientation
Side Entry (Right Angle)
LED Color (Top Right)
Yellow
Performance Category
Cat 5
LED
With
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.