Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ.1X4.PNL GRD. LED (G/Y) 5406552-1

INV MJ.1X4.PNL GRD. LED (G/Y) (Discontinued)

  • Mfr # 5406552-1
  • Zoro # G001034568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406552-1
Zoro #
G001034568
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.525 in
PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Housing Material
High Temperature Thermoplastic
Shielded
Yes
Housing Color
Black
LED Color (Top Left)
Yellow
Centerline (Pitch)
.04 in
Number of Panel Ground Tabs
14
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Shield Material
Copper Zinc Alloy
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 4
Connector & Contact Terminates To
Printed Circuit Board
Shield Plating Material
Tin over Copper
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Panel Mount Feature Type
Panel Stops
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
Connector Style
Jack
PCB Ground Tab Location
-3.43 mm, .135 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
LED Color (Top Right)
Green
Profile
Standard
Port Configuration
Multiple Ports
Contact Mating Area Plating Material
Gold
Performance Category
Cat 5
Circuit Application
Signal
Modular Jack & Plug Interface Type
RJ45
Number of PCB Ground Tabs
4
Multiple Port Configuration
Ganged
Status Indicator
LED
Grounding Options
PCB and Panel Ground
Latch Orientation
Inverted - Latch Up
Number of Contacts Loaded
8
Connector Contact Density
Standard
PCB Contact Termination Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
Connector Mounting Type
Panel
Contact Current Rating (Max)
1.5 A
Keyed
No
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.