Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MOD JACK 1X1 LED (G/Y) 5406533-1

INV MOD JACK 1X1 LED (G/Y) (Discontinued)

  • Mfr # 5406533-1
  • Zoro # G300979843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406533-1
Zoro #
G300979843
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.505 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
1.27µm

Details

Shielded
No
Number of Positions
8
Connectors & Connector Components Type
Connector
Latch Orientation
Inverted - Latch Up
Modular Jack & Plug Interface Type
RJ45
Connector Contact Density
Standard
Grounding Options
None
Connector Mounting Type
Board Mount
PCB Mount Orientation
Right Angle
Performance Category
Cat 5
Entry Location
Side
Status Indicator
LED
Housing Color
Black
Port Configuration
Single Port
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Contact Current Rating (Max)
1.5 A
Number of Contacts Loaded
8
Connector Product Type
Connector Assembly
Connector Style
Jack
Centerline (Pitch)
.04 in
LED Color (Top Left)
Yellow
PCB Contact Termination Area Plating Material
Tin
Contact Underplating Material
Nickel
LED Color (Top Right)
Green
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Keyed
No
Circuit Application
Signal
Housing Material
High Temperature Thermoplastic
Contact Mating Area Plating Material
Gold
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Printed Circuit Board
Profile
Standard
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.