Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INVERTED M/JK ASSY 8POS SHLD 1116173-4

INVERTED M/JK ASSY 8POS SHLD (Discontinued)

  • Mfr # 1116173-4
  • Zoro # G601037099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116173-4
Zoro #
G601037099
UPC #
-
Country of Origin
China

Dimensions

Height
13.97 mm [ .55 in ]
Contact Mating Area Plating Thickness (µm)
1.27
PCB Tail Length
3.05 mm [ .12 in ]
PCB Thickness (Recommended)
1.57 mm [ .062 in ]

Details

Color
Black
Number of Positions
8
Insulator Material
Polyester
Housing Material
High Temperature Thermoplastic
Port Configuration
Single
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Panel Ground Location
Top and Side, Top
Grounding Options
Panel Ground and PCB Ground
Profile
Standard
Shielded
Yes
Jack Type
RJ45
Termination Method to PC Board
Solder
Performance Category
Cat 5
Flanged
No
Product Type
Connector
Preloaded
Yes
Shield Material
Copper Alloy
Shield Plating Finish
Satin
Solder Tail Contact Plating Finish
Bright
Contact Mating Area Plating Material
Gold
PCB Mounting Orientation
Side Entry (Right Angle)
Number of Contacts Loaded
8
PCB Mounting Style
Through Hole
Contact Base Material
Phosphor Bronze
Keyed
No
Solder Tail Contact Plating Material
Tin-Lead
Number of PCB Ground Tabs
2
LED
With
Shield Plating Material
Nickel
Connector Style
Jack
Cutoff
With
Inverted Jack Face
Yes
Jack Configuration
1 x 1
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.