Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65/67 PUSH-PULL FRAME CAT5

  • Mfr # 1987674-1

  • Zoro # G201048792


product price: $27.15
/ea
Sold in multiples of 3 for $81.45

Key Features

Shielded
Yes
Frame Kit Type
SL-Series 110 Connect Jack
Seal Material
EPDM
IP Rating
IP65/67
Modular Jacks & Plugs Accessory Type
Frame Kit (Push Pull)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1987674-1
Zoro #
G201048792
UPC #
-
Country of Origin
Switzerland

Details

Shielded
Yes
Frame Kit Type
SL-Series 110 Connect Jack
Seal Material
EPDM
IP Rating
IP65/67
Modular Jacks & Plugs Accessory Type
Frame Kit (Push Pull)
Modular Jacks & Plugs Products
Accessories
Wiring Pattern
Cat 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.