
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735052
Zoro #
G001048572
UPC #
-
Country of Origin
China
Dimensions
Length
.74 in
Details
Material
Polyethylene
Color
Natural
Terminal Orientation
Straight
Accepts Terminal Style
Receptacle
Number of Positions
1
Operating Temperature Range
-40 to 105 °C
Housing Material
Polyethylene
Insulated
Yes
UL Flammability Rating
UL 94V-2
Applies To
Wire/Cable
Product Type
Insulation Sleeve
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.