Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity J-P-T GEH 24P ASSY 967558-1

J-P-T GEH 24P ASSY (Discontinued)

  • Mfr # 967558-1
  • Zoro # G501070288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967558-1
Zoro #
G501070288
UPC #
-
Country of Origin
Czechia

Dimensions

Length
93.6 mm
Height
1.506 in
Width
0.937 in

Details

Material
Glass-Filled PBT
Number of Rows
2
Color
Black
Number of Contacts
24
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.