Zoro Homepage
This item is Discontinued.
Te Connectivity J1MACD-26XMS = M39016/23-036M 2-1617118-1

J1MACD-26XMS = M39016/23-036M (Discontinued)

  • Mfr # 2-1617118-1
  • Zoro # G300984069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617118-1
Zoro #
G300984069
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
26.5V DC
Contact Form
1 Form C, SPDT, 1 C/O
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
351 mW
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Contact Rating
1A
Coil Resistance
2000 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.