Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1 A, Pin 1-1617162-5

PCB, PCB Relay, 1 A, Pin (Discontinued)

  • Mfr # 1-1617162-5
  • Zoro # G500983190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617162-5
Zoro #
G500983190
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
18V DC
Current Rating
1 A
Contact Form
SPDT
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
287 mW
Contact Rating
1A
Coil Type
Non-Polarized, Monostable
Switching Voltage
28V
Operating Temp. Range
-65 to 125°C
Coil Resistance
1130 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.