Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J1MAW-18XP = M39016/7-021P

  • Mfr # 1617119-5

  • Zoro # G100983477


product price: $120.99
/ea
Sold in multiples of 50 for $6,049.50
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
18V DC
Contact Form
SPDT
Features
Hermetically Sealed Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617119-5
Zoro #
G100983477
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
18V DC
Contact Form
SPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
287 mW
Contact Rating
1A
Coil Resistance
1130 Ω
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.