
J1MAW-5XM = M39016/7-013M
Mfr # 1617119-9
Zoro # G100983491
product price: $97.35
/eaSold in multiples of 33 for $3,212.55
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
5V DC
Contact Form
SPDT
Features
Hermetically Sealed Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617119-9
Zoro #
G100983491
UPC #
-
Country of Origin
United States
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
5V DC
Contact Form
SPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
397 mW
Coil Resistance
63 Ω
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C
Switching Voltage
28V
Contact Rating
1A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.