Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity J1MSCD-6XLS=M39016/25-042L 1617541-7

J1MSCD-6XLS=M39016/25-042L (Discontinued)

  • Mfr # 1617541-7
  • Zoro # G800983401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617541-7
Zoro #
G800983401
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
6V DC
Contact Form
1 Form C, SPDT, 1 C/O
Power Consumption - Relay
141 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Contact Rating
1A
Switching Voltage
28V
Coil Resistance
255 Ω
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.