Zoro Homepage
This item is Discontinued.
Te Connectivity J1MSP-26XM=M39016/10-024M 2-1617541-3

J1MSP-26XM=M39016/10-024M (Discontinued)

  • Mfr # 2-1617541-3
  • Zoro # G200983636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617541-3
Zoro #
G200983636
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
26.5V DC
Contact Form
1 Form C, SPDT, 1 C/O
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
176 mW
Switching Voltage
28V
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Coil Resistance
4000 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.