
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617120-2
Zoro #
G600983502
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
12V DC
Contact Form
1 Form C, SPDT, 1 C/O
Power Consumption - Relay
140 mW
Features
Hermetically Sealed Enclosure
Coil Resistance
1025 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating
1A
Switching Voltage
28V
Operating Temp. Range
-65 to 125°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.