Shop TE CONNECTIVITY
See all product information
Create Account
PCB, PCB Relay, 1 A, Long Lead
- Mfr # 1-1617120-3
- Zoro # G100982920
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1617120-3
- Zoro #
- G100982920
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Signal Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Features
- Coil Suppression Diode; Hermetically Sealed Enclosure
- Power Consumption - Relay
- 200 mW
- Operating Temp. Range
- -65 to 125°C
- Coil Type
- Non-Polarized, Monostable
- Contact Rating
- 1A
- Coil Resistance
- 125 Ω
- Contact Rating (DC)
- 1 A @ 28V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.