Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity J3-2=J3-XX JUMPER 3-1437644-4

J3-2=J3-XX JUMPER (Discontinued)

  • Mfr # 3-1437644-4
  • Zoro # G800984101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437644-4
Zoro #
G800984101
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.92 mm

Details

Centerline (Pitch)
.25 in
Number of Rows
1
Mounting Insert
Without
Number of Positions
2
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.