
JACK BLKHD 75OHM BNC
Mfr # 5221221-5
Zoro # G201026585
product price:Â $8.69
/ea
Sold in multiples of 9 for $78.21
Key Features
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 187A, RG 187, RG 179B, RG 179A, RG 179
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5221221-5
Zoro #
G201026585
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 187A, RG 187, RG 179B, RG 179A, RG 179
Material
Zinc
Type
Jack
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.