Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JACK BULKHEAD COM L TNC

  • Mfr # 5414168-3

  • Zoro # G101049257


product price: $9.95
/ea
Sold in multiples of 20 for $199.00

Key Features

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188, RG 174
Material
Zinc
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414168-3
Zoro #
G101049257
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188, RG 174
Material
Zinc
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.