JACK DECOUP LOW PROFILE ESD BNC

  • Mfr # 5414651-3

  • Zoro # G001025764


product price: $11.99
/ea
Sold in multiples of 31 for $371.69

Key Features

Style - Connector
Low Profile
Cable Clamping Method
Through Hole
Insulated
No
Material
Polyester, PBT
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414651-3
Zoro #
G001025764
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Low Profile
Cable Clamping Method
Through Hole
Insulated
No
Material
Polyester, PBT
Color
Black
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.