Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JACKSCREW KIT 201910-1

JACKSCREW KIT (Discontinued)

  • Mfr # 201910-1
  • Zoro # G101049097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201910-1
Zoro #
G101049097
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.312 in
Length
2.703 in
Height
.312 in
Thread Size
11841

Details

For Use With
12 Position High Current Connectors, 50, 75 and 104-Position Standard Connectors, 28 Position High Voltage Connectors, 42-Position Mixed Connectors
Jackscrew Style
Long-Long
Mounting Hardware
Jackscrew Tip Female and Spirol Pin
Product Type
Hardware
Jackscrew Material
Zinc Alloy
Jackscrew Finish
Hexavalent Chromate
Jackscrew Type
Turnable
Thread Lead Type
Double
Strain Relief
Without
Hardware Type
Jackscrew Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.