
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201388-1
Zoro #
G401048790
UPC #
-
Country of Origin
United States
Dimensions
Width
.187 in
Length
1.1799 in
Height
.187 in
Thread Size
6-32 [M3.5 x .6]
Details
For Use With
6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, Standard & Posted Connectors, 20 and 28-Position High Voltage Connectors, 15,16,and 42-Position Mixed Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors
Material
Stainless Steel, Zinc Alloy
Jackscrew Style
Short-Short
Hardware Type
Jackscrew Kit
Jackscrew Material
Zinc Alloy
Product Type
Hardware
Thread Lead Type
Double
Mounting Hardware
Jackscrew Tip Male, Spirol Pin and Washer
Jackscrew Type
Turnable
Jackscrew Finish
Clear Chromate
Strain Relief
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.