Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1-1776956-2

  • Zoro # G601052733


product price: $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776956-2
Zoro #
G601052733
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
5.189 in
Screw Size
6-32
Blade Size
.032 x .187 in

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Block Style
Turret (Insulated)
Housing Material
Thermoplastic
Terminal Material
Copper Alloy
Barrier Strip Style
Dual Barrier
Top Hardware
Binding Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
12
Number of Levels
1
Screw Material
Steel
Mounting Insert
Without
Mounting Options
End Mounting Ears
Terminal Plating Finish
Bright
Terminal Plating Material
Tin
Screw Head Type
Combo Phil-Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.