Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JC6-P208-06=JC6 SERIES TERMINA

  • Mfr # 4-1437665-5

  • Zoro # G000926772


product price: $9.39
/ea
Sold in multiples of 9 for $84.51

Key Features

Insulation Color
Black
Wire Range
22 to 12 AWG
Pin Length (In.)
1/4 x 0.032 in
Connection Material
Copper Alloy
Max. Voltage
300V, 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437665-5
Zoro #
G000926772
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
1/4 x 0.032 in
Overall Length
2.939 in

Details

Item
Barrier Strip
Insulation Color
Black
Wire Range
22 to 12 AWG
Connection Material
Copper Alloy
Max. Voltage
300V, 600V
Connection Type
Quick Connects
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.