Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JC6-Q208-03=JC6 SERIES TERMINA 5-1437665-0

JC6-Q208-03=JC6 SERIES TERMINA (Discontinued)

  • Mfr # 5-1437665-0
  • Zoro # G800926811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437665-0
Zoro #
G800926811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Length (In.)
1/4 x 0.032 in
Overall Length
1.814 in

Details

Item
Barrier Strip
Insulation Color
Black
Connection Material
Copper Alloy
Wire Range
22 to 12 AWG
Max. Voltage
600V, 300V
Connection Type
Quick Connects
Mounting Type
Panel; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.