Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Quick Connect Termination

  • Mfr # 5-1437665-3

  • Zoro # G400984976


product price: $3.85
/ea
Sold in multiples of 21 for $80.85

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437665-3
Zoro #
G400984976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.875 in
Screw Size
6-32
Blade Size
.25 x .032 in

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
Color
Black
Connector Mounting Type
Panel
Terminal Plating Finish
Bright
Mounting Angle
Vertical
Terminal Plating Material
Tin
Number of Positions
4
Barrier Strip Style
Dual Barrier
Mounting Options
End Mounting Ears
Terminal Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Block Style
Turret (Insulated)
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Top Hardware
Binding Combo Head
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Housing Material
Thermoplastic
Mounting Insert
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.