Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JC6-Q307-05=JC6 ASSEMBLY 5-1437665-4

JC6-Q307-05=JC6 ASSEMBLY (Discontinued)

  • Mfr # 5-1437665-4
  • Zoro # G100985082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437665-4
Zoro #
G100985082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.25 in
Blade Size
.25 x .032 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V, 600 V
Barrier Strip Style
Dual Barrier
Mounting Insert
With
Top Hardware
Binding Combo Head
Screw Plating Material
Zinc Chromate
Connector Mounting Type
Panel
Wire Range
22 to 12 AWG
Block Style
Turret (Insulated)
Screw Head Type
Combo Phil-Slot
Centerline (Pitch)
.375 in
Current Rating
20 A, 0.208333333333333
Current Rating (Max)
20 A
Bottom Termination Style
Quick Connects
Number of Positions
5
Product Type
Barrier Strip
Number of Levels
1
Number of Rows
1
Housing Material
Thermoplastic
Terminal Material
Copper Alloy
Screw Material
Steel
Mounting Options
End Mounting Ears
Mounting Ears
With
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Terminal Plating Finish
Bright

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.