This item is Discontinued.

Te Connectivity JC6-Q308-05=JC6 ASSEMBLY 6-1437665-6

This item is Discontinued.

Te Connectivity

JC6-Q308-05=JC6 ASSEMBLY (Discontinued)

Mfr # 6-1437665-6
Zoro # G900984377
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6-1437665-6
Zoro #
G900984377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.564 in
Screw Size
6-32
Blade Size
.25 x .032 in

Details

Voltage
300 V
Color
Black
Number of Levels
1
Terminal Plating Finish
Bright
Current Rating
20 A
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Connector Mounting Type
Panel
Centerline (Pitch)
.375 in
Bottom Termination Style
Quick Connects
Mounting Options
End Mounting Ears
Terminal Plating Material
Tin
Block Style
Turret (Insulated)
Number of Rows
1
Screw Head Type
Wire Clamp Combo Head
Mounting Ears
With
Terminal Material
Copper Alloy
Barrier Strip Style
Dual Barrier
Housing Material
Thermoplastic
Current Rating (Max)
20 A
Screw Material
Steel
Wire Range
22 to 12 AWG
Number of Positions
5
Mounting Insert
With
Product Type
Barrier Strip
Screw Plating Material
Zinc Chromate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.