Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JC6-Q407-03=JC6 SERIES TERMINA 7-1437665-2

JC6-Q407-03=JC6 SERIES TERMINA (Discontinued)

  • Mfr # 7-1437665-2
  • Zoro # G700926553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437665-2
Zoro #
G700926553
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1.186 in
Pin Length (In.)
1/4 x 0.032 in

Details

Item
Barrier Strip
Insulation Color
Black
Wire Range
22 to 12 AWG
Connection Type
Quick Connects
Connection Material
Copper Alloy
Max. Voltage
600V, 300V
Mounting Type
Panel; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.