Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JC6-T207-10=JC6 SERIES TERMINA

  • Mfr # 8-1437665-3

  • Zoro # G700927055


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insulation Color
Black
Overall Length
4.439 in
Max. Voltage
600V, 300V
Pin Length (In.)
1/4 x 0.032 in
Wire Range
22 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437665-3
Zoro #
G700927055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.439 in
Pin Length (In.)
1/4 x 0.032 in

Details

Item
Barrier Strip
Insulation Color
Black
Max. Voltage
600V, 300V
Wire Range
22 to 12 AWG
Connection Material
Copper Alloy
Connection Type
Quick Connects
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.